Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Splice, 1/0 AWG, Gray, PK10
Mfr # 84-9220
Zoro # G1227694
product price: $42.99
/pk 10, $4.30/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Color Gray
- Connection Material Copper
- Connection Splice
- Application Stud Battery Terminals on Trucks, Busses and Other Vehicle Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9220
- Zoro # G1227694
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Splice |
Gauge | 1/0 ga. |
Color | Gray |
Connection Material | Copper |
Connection | Splice |
Application | Stud Battery Terminals on Trucks, Busses and Other Vehicle Application |
Features | MagnaLugs are superior to standard tube lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity |
Type | Battery Connectors |
Standards | SAE conductivity Standards J163 and J1811; UL Std. 486A and CUL US when Applied with Hexcrimp 84-9082 |
Description
Battery Splice, Gauge 1/0 AWG, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Truck Ladder Rack, Steel, 23 x3x57, Blk/Red (1450)
- SKF METRIC R.O.D. GREASE SEALS (17692)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6831)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (22582)
- GROTE Battery Cable, 1 ga., 3/8 In., 48In L (84-9572)
- GROTE Univ. Battery Terminal, 1 to 4/0 ga., PK25 (84-9133)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 40In L (84-9261)
- GROTE Battery Cable, 4 ga., 3/8 In., 16In L (84-9227)
- GROTE Conversion Connector, PK5 (84-9610)
- GROTE Battery Splice, 3/0 AWG, Orange, PK10 (84-9222)
- QUICKCABLE Single Point, Large Base, 5/16", Black (509696-001)
- Grote Automotive Battery Equipment