Shop All Automotive Fuses
Grote
Battery Master Disconnect Switch, 180 A
Mfr # 82-2103
Zoro # G5966322
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function Off/On
- Actuator Color Silver
- Voltage Rating 6 to 36V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-2103
- Zoro # G5966322
- UPC # 621935007126
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Overall Length | 4 3/8 in |
Overall Width | 2 5/8 in |
Mounting Hole Diameter | 3/8 in |
Details
Item | Automotive Switch |
Contact Form | SPST |
Number of Connections | 2 |
Switch Function | Off/On |
Actuator Color | Silver |
Voltage Rating | 6 to 36V DC |
Switch Type | Disconnect Switch |
Body Color | Silver |
Termination Style | Stud |
DC Current Rating | 180 A @ 6-36V DC |
Compatible Product Type | Battery Circuits |
Description
Automotive Switch, Contact Form SPST, Number of Connections 2, Switch Function Off/On, Actuator Color Silver, Body Color Silver, Termination Style Stud, Compatible Product Type Battery Circuits, DC Current Rating 180 A @ 6-36V DC, Mounting Hole Diameter 3/8 in, Overall Length 4 3/8 in, Overall Width 2 5/8 in, Switch Type Disconnect Switch, Voltage Rating 6 to 36V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 277VAC Electrically Held Lighting Contactor 12P 30A (8903LO1200V04)
- DAYTON Flush Indicator Light, Red, 12V (22NY41)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 8.00x4.00x3.75, Gray, St (A845DSC)
- ABB Nonfusible Disconnect Switch, 60 A, 600 V (OT63F3)
- GROTE Switch, Stop Light, Vented (82-2159)
- GROTE Switch, Igniton, Marine, 3 Pstn w/Choke (82-2306)
- GROTE Flasher, Alternating, 12 to 24V (44030)
- GROTE Plug In Sealed Pigtail (68680)
- GROTE Rocker Switch, 3 Blade, Red, 25A, 7/8" (82-2130)
- GROTE Switch Toggle, 20 Amp, Mom/On/Off (82-2220)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 25A, 32V DC, Indicating, 2 PK (BP/ATC-25ID)
- Grote Fuses