Shop All Automotive Battery Ground Straps
Grote
Battery Ground Strap, 2 ga., 3/8 In., Bolt
Mfr # 84-9240
Zoro # G1063264
original price:
$41.53
45% off
new price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Color Black
- Wire Size 2 ga
- Length 13 in
- Connection Type Bolt
- Features Corrosion Resistant Tin Plating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9240
- Zoro # G1063264
- Country of Origin United States
- Category Automotive Battery Ground Straps
Dimensions
Wire Size | 2 ga |
Length | 13 in |
Stud Size | 3/8 in |
Overall Width | 1 in |
Overall Length | 13 in |
Compatible Stud Size | 3/8 in |
Details
Wire Color | Black |
Connection Type | Bolt |
Features | Corrosion Resistant Tin Plating |
Item | Battery Ground Strap |
Connection Material | Copper |
Gauge | 2 ga. |
Color | Wire: Black |
Application | Marine and Automotive Applications |
Type | Battery Connectors |
Compatible Product Type | Battery Lug |
Strap Type | Ground |
Hold Down Type | Fixed |
Finish | Tin Plated |
Strap Style | Braided |
Material | Tin Plated |
Description
Battery Ground Strap, Strap Type Ground, Overall Length 13 in, Overall Width 1 in, Material Tin Plated, Color Black, Gauge 2 ga, Compatible Stud Size 3/8 in, Hold Down Type Fixed, Strap Style Braided, Features Corrosion Resistant, Light to Medium Duty, Compatible Product Type Battery Lug, Application Marine and Automotive, Connection Type Bolt, Finish Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSONG Power Steering Pump Seal Kit, 8401425 (8401425)
- OTC Software Update, CD, Used For OTC Evolve (3896-LTW)
- PUROLATOR Purolator A41444 PurolatorONE Advanced Air Filter (A41444)
- ASTRO PNEUMATIC Last Chance Impact Rated Hub Removal Bolt Kit (AST78834)
- GROTE Battery Ground Strap, 2 ga., 3/8 In., Bolt, Length: 9 in (84-9239)
- GROTE Ground Strap Braided, 18 In (84-9465)
- GROTE Ground Strap, Lug To Lug, 4 Ga, 9" (84-9577)
- GROTE Ground Strap Braided, 13 In (84-9559)
- GROTE Ground Strap Braided, 24 In (84-9464)
- MOTORMITE BATTERY TERMINAL GUARD ASSORTMENT (60300)
- AFTERMARKET Battery Cable Ground Strap (ELV70-0311)
- Grote Automotive Battery Ground Straps