Shop All Automotive Battery Accessories
Grote
Battery Cables, 2/0 Ga, 7", Black
Mfr # 84-9582
Zoro # G9798988
original price:
$33.60
8% off
new price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Battery Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9582
- Zoro # G9798988
- UPC # 621935091125
- Country of Origin China
- Category Automotive Battery Accessories
Details
Item | Battery Cable |
Accessory Type | Battery Cable |
Description
Battery Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PALL HC7400SUS4H Replacement/Interchange Spin-On Filter (MF0058050)
- GARMIN Suction Cup f/aera, n Link, StreetPilot, n vi Series & z mo Series (010-10747-00)
- AGS Steel Long Grease Fitting, 23/32 Length, Male (1/4-28), 1/bag (GF-13B)
- MAIN FILTER CARQUEST 85553 Replacement/Interchange Spin-On Filter (MF0057997)
- GROTE Chassis Clip, 3/16", PK15 (84-7033)
- GROTE Heat Shrink Bullet, 16-14G, PK50 (83-2435)
- GROTE Hot Melt Shrink Tube, 1/4"-3/8" X 6", PK6 (84-5008)
- GROTE Shrink Tube, Dual Wall, 1" X 6", PK10 (84-4004-3)
- GROTE Stripping Tool, Cable, 10-4/0 Ga (83-6515)
- GROTE Female T-Tap Connector, 22-18 Ga, PK25 (84-2906)
- VICTRON ENERGY Phoenix Inverter Control VE.Direct (REC040010210R)
- Grote Automotive Battery Accessories