Shop All Automotive Battery Terminal Components & Parts
Grote
Battery CableIn, 1 ga., 3/8 In., 27In L
Mfr # 84-9244
Zoro # G0439582
original price:
$24.44
5% off
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Stud Size 3/8 in
- Color Black
- Connection Type Bolt
- Connection Material Antimonial Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 84-9244
- Zoro # G0439582
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Wire Size | 1 ga |
Length | 27 in |
Cable Length | 27 in |
Details
Item | Battery Cable |
Gauge | 1 ga. |
Color | Black |
Connection Type | Bolt |
Connection Material | Antimonial Lead |
Insulation Material | PVC |
Switch Type | Top Post |
Features | Die Cast Process Seals Copper Wires From Acid Fumes and Corrosive Salts |
Wire Color | Black |
Type | Battery Cables |
Standards | SAE Specifications |
Contact Material | Copper; Antimonial Lead |
Maximum Voltage | 60VDC |
Termination Type | Top Post Cable |
Material | Copper |
Cable Wire Gauge | 1 ga |
Description
Battery Cable, Connection Type Bolt, Termination Type Top Post Cable, Cable Wire Gauge 1 ga, Cable Length 27 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Copper; Antimonial Lead, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER UCC HYDRAULICS UC2733 Replacement/Interchange Spin-On Filter (MF0057996)
- TIMKEN Manual Trans Output Shaft Bearing - Rear, 307L (307L)
- MAG-MATE Spark Plug Boot Pliers, 11 In. (PLS130)
- VELVAC Primary Wire 12 Ga X 100' White (051159)
- GROTE Straight Terminal, Bolt, Steel/Zinc, PK25 (84-9217)
- GROTE Protective Cap, Plug-In, PVC, Black, Max. Amps: 175 A (84-9456)
- GROTE Battery Cable, 1 ga., 3/8 In., 36In L (84-9571)
- GROTE Battery Cable, 4 ga., 3/8 In., 36In L (84-9229)
- GROTE Brush Post (84-9186)
- GROTE Battery Cable, 1 ga., 3/8 In., 36In L (84-9246)
- QUICKCABLE Clamp Crimp, Neg, 2 Gauge, PK5 (4002-005N)
- Grote Automotive Battery Equipment