Shop All Automotive Battery Terminal Components & Parts
Grote
Battery CableIn, 1 ga., 3/8 In., 23In L
Mfr # 84-9335
Zoro # G2364503
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1
- Stud Size 3/8 in
- Color Black
- Connection Type Bolt
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9335
- Zoro # G2364503
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Length | 23 in |
Wire Size | 1 ga |
Cable Length | 23 in |
Details
Item | Battery Cable |
Gauge | 1 |
Color | Black |
Connection Type | Bolt |
Connection Material | Copper |
Wire Color | Black |
Switch Type | Top Post |
Features | 100% Fine Stranded Insulated Copper Wire, Antimonial Lead Connectors Resist Corrosion |
Material | Copper |
Contact Material | Copper |
Cable Wire Gauge | 1 ga |
Maximum Voltage | 60VDC |
Termination Type | Top Post Cable |
Description
Battery Cable, Connection Type Bolt, Termination Type Top Post Cable, Cable Wire Gauge 1 ga, Cable Length 23 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Contact Material Copper, Features 100 Percent Fine Stranded Insulated Copper Wire, Antimonial Lead Connectors Resist Corrosion, Switch Type Top Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE Carburetor Repair Kit, 1202 (1202)
- VALLEY CRAFT Valley Craft EZ Dump Auto-Lock Steel Mobile Hopper 1 Cu. Yd. Cap., 2000 Lb. Cap., Green (F89680)
- GROTE Bar Lamp (49042)
- TIGER LIGHTS LED Spot Light 1300 Lumens, 18 Wattage, 1.5 Amps, 12V, Spot Off-Road Light (TL118S)
- GROTE Battery Splice, 2 AWG, Tin, PK10 (84-9553)
- GROTE Battery Splice, 3/0 AWG, Orange, PK10 (84-9222)
- GROTE Hold Down Set Offset, 5-1/2 to 9 In (84-9288)
- GROTE Battery Splice, 4 AWG, Tin, PK2 (82-9448)
- GROTE Straight Battery Terminal, Bolt, Lead, PK2 (82-9132)
- GROTE Stud Battery Harness, 8-1/2 In, Red (84-9305)
- QUICKCABLE Terminal Protector, Snap-On, PVC, Red, PK5 (5702-360-005R)
- Grote Automotive Battery Terminal Components & Parts