Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Cable Side Terminal, 4 ga., 65In L
Mfr # 84-9254
Zoro # G0599277
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Color Black
- Stud Size 3/8 in
- Connection Material Copper
- Connection Type Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9254
- Zoro # G0599277
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Length | 65 in |
Wire Size | 4 ga |
Cable Length | 65 in |
Details
Item | Battery Cable |
Gauge | 4 ga. |
Color | Black |
Connection Material | Copper |
Connection Type | Bolt |
Insulation Material | PVC |
Wire Color | Black |
Features | 1/2" Hex Head Bolt; 3/8" lug - 16 x 13-32" Bolts |
Type | Battery Cables |
Standards | SAE |
Cable Wire Gauge | 4 ga |
Termination Type | Side Terminal Cable |
Maximum Voltage | 60VDC |
Material | Copper |
Contact Material | Antimonial Lead |
Switch Type | Top Post |
Description
Battery Cable, Connection Type Bolt, Termination Type Side Terminal Cable, Cable Wire Gauge 4 ga, Cable Length 65 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Antimonial Lead, Insulation Material PVC, Features 100 Percent Fine Stranded Insulated Copper Wire, Antimonial Lead Connectors Resist Corrosion, Switch Type Top Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Splice, 1/0 AWG, Black, PK2 (82-9220)
- SEA-DOG LINE SeaDog Hatch Adjuster | Formed & Stamped 304 Stainless & Nylon (321291-1)
- BELDEN Boot Kit (UJ-1125 BOOT)
- ILC Replacement For NISSAN 2310050K10 ALTERNATOR (WY-0UQJ-9)
- GROTE Alligator Clip Boot, PK10 (84-9609)
- GROTE Battery Cable, 1 ga., 3/8 In., 48In L (84-9572)
- GROTE Battery Cable, 4 ga., 3/8 In., 19In L (84-9230)
- GROTE Brush Post (84-9186)
- GROTE Battery Splice, 1/0 AWG, Tin, PK2 (82-9555)
- GROTE Battery Cable Pre Made, 4 ga., Splice (84-9224)
- QUICKCABLE Dual Post Red Terminal Protector, 4/0, PK5 (5713-005R)
- Grote Automotive Battery Terminal Components & Parts