Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Cable Side Terminal, 4 ga., 45In L
Mfr # 84-9252
Zoro # G3102111
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Stud Size 3/8 in
- Color Black
- Connection Type Bolt
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 84-9252
- Zoro # G3102111
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Length | 45 in |
Wire Size | 4 ga |
Cable Length | 45 in |
Details
Item | Battery Cable |
Gauge | 4 ga. |
Color | Black |
Connection Type | Bolt |
Connection Material | Copper |
Insulation Material | PVC |
Features | 1/2" Hex Head Bolt; 3/8" lug - 16 x 13-32" Bolts |
Wire Color | Black |
Type | Battery Cables |
Standards | SAE |
Termination Type | Side Terminal Cable |
Switch Type | Top Post |
Material | Copper |
Maximum Voltage | 60VDC |
Cable Wire Gauge | 4 ga |
Contact Material | Antimonial Lead |
Description
Battery Cable, Connection Type Bolt, Termination Type Side Terminal Cable, Cable Wire Gauge 4 ga, Cable Length 45 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Antimonial Lead, Insulation Material PVC, Features 100 Percent Fine Stranded Insulated Copper Wire, Antimonial Lead Connectors Resist Corrosion, Switch Type Top Post
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC E Clip Tool Set 5 Piece (4492)
- BUYERS PRODUCTS Camlock / Twist Lock Plunger Pin with 0.750 Inch Pin (TLP750)
- FSI Transom Style Rescue Boat, Red, 16 ft . (F-YRR480D)
- HUSKY TOWING HITCH ACCESSORIES, BOX HITCH ADAPTER 1-1/4 TO 2 (32848)
- GROTE Military Battery Terminal, Bolt, Lead, PK5 (84-9581)
- GROTE Battery Splice, 1/0 AWG, Gray, PK10 (84-9220)
- GROTE Univ Battery Terminal, 6 to 2/0ga, PK2, Width: 2.75 in (82-9135)
- GROTE Alligator Clip, 5A, Red (84-5005)
- GROTE Combination Marker/Side Turn Lamp (53063)
- GROTE Alligator Clip, 5A, Black (84-5004)
- VELVAC Flared Butt Connector 1/0 Ga (058021)
- Grote Automotive Battery Equipment