Shop All Automotive Battery Accessories
Grote
Battery Cable, Red, 4/0 Ga, 25 ft. Spool
Mfr # 82-6743
Zoro # G9788101
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Battery Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-6743
- Zoro # G9788101
- UPC # 621935028060
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Battery Cable |
Accessory Type | Battery Cable |
Description
Battery Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Pneumatic Driver for Lisle 41500 (41520)
- BUYERS PRODUCTS 4 Inch Round Rechargeable Strobe/Flare Kit with 6 Flares And Charging Case (8891018)
- ILB GOLD Marine Ignition, Replacement For Wai Global 67-703 (67-703)
- HUSKY LINER 15-C COLORADO/CANYON W/O FLARES FRONT AND REAR CUSTOM MUD GUARD COMBO (58236)
- GROTE Battery Cable, Red, 4/0 Ga, 50 ft. Spool (82-6716)
- GROTE Male Disconnect, 16-14 Ga, .250", PK15 (84-2430)
- GROTE Fuse Holder, Std Blade Fuses, 12 Gauge, 40A (82-2246)
- GROTE Battery Box, U1, Black (84-9662)
- GROTE Nylon Terminal Assortment Kit, PK120 (83-6538)
- GROTE Heat Shrink Butt Connector, 16-14, PK1000 (88-2350)
- GROTE Battery Jumper, 3 Lug, 2/0G, 13 5/8" Neg (84-9274)
- Grote Automotive Battery Accessories