Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Cable, 4 ga., 3/8 In.
Mfr # 82-7014
Zoro # G0409087
original price:
$10.05
15% off
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- For Use With Light Duty
- Stud Size 3/8 in
- Color Black
- Connection Material Antimonial Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 82-7014
- Zoro # G0409087
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Length | 14 in |
Wire Size | 4 ga |
Cable Length | 14 in |
Details
Item | Battery Cable |
Gauge | 4 ga. |
For Use With | Light Duty |
Color | Black |
Connection Material | Antimonial Lead |
Connection Type | Bolt |
Insulation Material | PVC |
Wire Color | Black |
Switch Type | Top Post |
Features | Die Cast Process Seals Copper Wires From Acid Fumes and Corrosive Salts |
Insulation Type | PVC |
Polarity | Universal |
Type | Battery Cables |
Standards | SAE Specifications |
Cable Wire Gauge | 4 ga |
Termination Type | Top Post Cable |
Maximum Voltage | 60VDC |
Contact Material | Antimonial Lead |
Material | Antimonial Lead |
Description
Battery Cable, Connection Type Bolt, Termination Type Top Post Cable, Cable Wire Gauge 4 ga, Cable Length 14 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Antimonial Lead, Insulation Material PVC, Features 100 Percent Fine Stranded Insulated Copper Wire, Antimonial Lead Connectors Resist Corrosion, Switch Type Top Post
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMA TIP TOP 40/Box Tube Patch Small Round 1 3/4 (PT-2)
- GREY PNEUMATIC 3/4" Stud Remover (2517)
- DOCK EDGE Flip Up Dock Cleat 8" - Polished (2608P-F)
- MAIN FILTER NAPA 1860 Replacement/Interchange Spin-On Filter (MF0058069)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 40In L (84-9261)
- GROTE Univ Battery Terminal, 6 to 2/0ga, Brass (82-9126)
- GROTE Battery Cable, 4 ga., 3/8 In., 19In L (84-9230)
- GROTE Adaptor Nut Accessory, PK5 (84-9599)
- GROTE Hold Down Set Offset, 5-1/2 to 9 In (84-9288)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 15In L (84-9256)
- WESTWARD Battery Cable, 1/0 ga, 10ft., Red (19YD81)
- Grote Automotive Battery Equipment