Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Cable, 1 ga., 3/8 In., 36In L
Mfr # 84-9571
Zoro # G2729456
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Stud Size 3/8 in
- Color Red
- Connection Type Bolt
- Connection Material Antimonial Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9571
- Zoro # G2729456
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Wire Size | 1 ga |
Length | 36 in |
Cable Length | 36 in |
Details
Item | Battery Cable |
Gauge | 4 ga. |
Color | Red |
Connection Type | Bolt |
Connection Material | Antimonial Lead |
Insulation Material | PVC |
Features | Die Cast Process Seals Copper Wires From Acid Fumes and Corrosive Salts |
Wire Color | Red |
Switch Type | Top Post |
Standards | SAE Specifications |
Polarity | Universal |
Type | Battery Cables |
Termination Type | Top Post Cable |
Contact Material | Antimonial Lead |
Material | Copper |
Cable Wire Gauge | 1 ga |
Maximum Voltage | 60VDC |
Description
Battery Cable, Connection Type Bolt, Termination Type Top Post Cable, Cable Wire Gauge 1 ga, Cable Length 36 in, Wire Color Red, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Antimonial Lead, Insulation Material PVC, Features 100 Percent Fine Stranded Insulated Copper Wire, Antimonial Lead Connectors Resist Corrosion, Switch Type Top Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13364 (13364)
- DONALDSON Fuel Filter, Water Separator Cartridge, P552014 (P552014)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 3" x3" x4" (A-800-0616)
- GATES Hi-Power II Belts, B173 (B173)
- GROTE Lug Heavy Duty, Lead, Bolt, Zinc, PK2 (82-9133)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 40In L (84-9261)
- GROTE Battery Splice, 2/0 AWG, Tin, PK2 (82-9556)
- GROTE Protective Cap, Plug-In, PVC, Black (84-9621)
- GROTE Brush Post (84-9186)
- GROTE Battery Splice, 6 AWG, Tin, PK2 (82-9463)
- WESTWARD Lug, 4 ga, 1/4 In, Crimp/Solder, PK2 (23YZ67)
- Grote Automotive Battery Terminal Components & Parts