Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Cable, 1 ga., 3/8 In., 36In L
Mfr # 84-9246
Zoro # G2483275
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Stud Size 3/8 in
- Color Black
- Connection Type Bolt
- Connection Material Antimonial Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9246
- Zoro # G2483275
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Length | 36 in |
Wire Size | 1 ga |
Cable Length | 36 in |
Details
Item | Battery Cable |
Gauge | 1 ga. |
Color | Black |
Connection Type | Bolt |
Connection Material | Antimonial Lead |
Insulation Material | PVC |
Features | Die Cast Process Seals Copper Wires From Acid Fumes and Corrosive Salts |
Switch Type | Top Post |
Wire Color | Black |
Polarity | Universal |
Standards | SAE Specifications |
Type | Battery Cables |
Includes | Mounting Brackets |
Termination Type | Top Post Cable |
Contact Material | Copper; Antimonial Lead |
Material | Copper |
Maximum Voltage | 60VDC |
Cable Wire Gauge | 1 ga |
Description
Battery Cable, Connection Type Bolt, Termination Type Top Post Cable, Cable Wire Gauge 1 ga, Cable Length 36 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Copper; Antimonial Lead, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO Contour Premium Profile Blades, C-18-Ub (C-18-UB)
- DISCO Teks Screw Assortment, 415 pcs. (8203)
- ALL BALLS Air Filter Kit For Kawasaki Teryx KRX 1000 Trail Edition 2021 (48-1016)
- LIPPERT ELECTRIC TONGUE JACK (BLACK) 3500# (285318)
- GROTE Battery Cable, 4 ga., 3/8 In., 19In L (84-9230)
- GROTE Battery Splice, 4 AWG, Gray, PK2 (82-9219)
- GROTE Test Clip Standard, PK25 (84-9543)
- GROTE Battery Splice, 2 AWG, Tin, PK2 (82-9553)
- GROTE Battery CableIn, 1 ga., 3/8 In., 16In L (84-9242)
- GROTE Alligator Clip with Lead, 30 In, PK2 (84-9613)
- GROTE Military Terminal, Bolt, Lead, Neg, PK5 (84-9580)
- Grote Automotive Battery Equipment