Shop All Automotive Warning & Marker Lights
Grote
Bar Lamp
Mfr # 49042
Zoro # G2703827
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type incandescent
- Sub-Category Clearance Marker Lights
- Length 14-1/2"
- Width 1-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 49042
- Zoro # G2703827
- UPC # 089373001609
- Country of Origin Canada
- Category Automotive Warning & Marker Lights
Dimensions
Length | 14-1/2" |
Width | 1-11/16" |
Depth | 2" |
Width - Vehicle Lighting | 1 3/4 in |
Length - Vehicle Lighting | 14 1/2 in |
Height - Vehicle Lighting | 2 1/2 in |
Overall Height | 2 1/2 in |
Overall Depth | 1 11/16 in |
Overall Width | 1 3/4 in |
Description
Bar Lamp, Light Type Marker Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Red, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Width 1 3/4 in, Standards FMVSS 108, SAE Lens Code P2, Current 1 A, Electrical Connection Blunt Cut Wires, Features Sealed UBS Harness, Housing Material Aluminum, Installation Type Permanent, Lens Material Acrylic, Manufacturer Warranty 1 yr, Number of Bulbs 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 3-3/8 x 14-1/16 in. (PA2332)
- BALDWIN FILTERS Fuel Filter, 5-1/8 x 3-11/16 x 3-7/32 In (BF959)
- WIX FILTERS GM 99-05/TOYOTA/LEXUS/SCION 88-14/FORD-N (57145)
- BONDHUS Set Balldrv L-Wr 1.5-10M, 9Pc (BND10999)
- GROTE Clearance/Marker Lamp, 2.5In., LED, Yellow (47123)
- GROTE Marker Lamp, LED Dual Intensity, Red (49252)
- GROTE Clearance/Marker Lamp, Lens Optic, Ylw (45263)
- GROTE Clearance/Marker Lamp, M1 Series, Yellow (47773)
- GROTE Marker Lamp, Oval With Reflector, Red (46712)
- GROTE Clr/Mkr- Red- Rslbl- Incand- Stud Mnt- R, 46982-5 (46982-5)
- BUYERS PRODUCTS Post-Mounted 4.5 Inch Amber LED Strobe Light (8891015)
- Grote Automotive Warning & Marker Lights