Shop All Automotive Warning & Marker Lights
Grote
Bar Lamp, 15 Style Markers, Red
Mfr # 49172
Zoro # G2320026
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type incandescent
- Sub-Category Clearance Marker Lights
- Length 17"
- Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 49172
- Zoro # G2320026
- UPC # 089373108254
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 17" |
Width | 1-1/2" |
Length - Vehicle Lighting | 17 in |
Height - Vehicle Lighting | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 17 in |
Description
Bar Lamp, Light Type Marker Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Red, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 17 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 69710, Current 1 A, Electrical Connection Blunt Cut Wires, Features Snap-On Replacement Lamps, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Bolt On Wheel For Lisle Creepers, 2" (96422)
- GROTE Gladhand, Shutoff, Blue, 3/8" Bulkhead (81-0001-SBB)
- SEA-DOG LINE SeaDog 225310 Push Button Rim Latch - Square | Stainless/Plastic Housing (225310-1)
- PRO-SERIES Spark Plug Wire Set, 26694 (26694)
- GROTE Marker Lamp, Round, LED, Yellow (G1003)
- GROTE Bar Lamp (49042)
- GROTE Bar Lamp, LED, 15 In., Thin Line, Red (49192)
- GROTE Clearance Marker Light, LED, Red (49262)
- GROTE Lamp, Square Corner, 2 Bulb, Duramold, Ylw (46793)
- GROTE Clearance/Marker, 3-1/8 In, LED, Yellow (47503)
- ECCO Safety Director, LED, Amber (3410A)
- Grote Automotive Warning & Marker Lights