Shop All Tail Lights, Back Up Lights & Accessories
Grote
Back Up Lamp, Single System
Mfr # 62211
Zoro # G2698507
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter - Vehicle Lighting 4 5/16 in
- Length - Vehicle Lighting 4 5/16 in
- Mounting - Vehicle Lighting Grommet
- Lens Color - Vehicle Lighting Clear
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 62211
- Zoro # G2698507
- UPC # 089373007571
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Diameter - Vehicle Lighting | 4 5/16 in |
Length - Vehicle Lighting | 4 5/16 in |
Diameter | 4-5/16" |
Height - Vehicle Lighting | 4 5/16 in |
Depth | 2" |
Width - Vehicle Lighting | 2 1/16 in |
Overall Depth | 2 1/16 in |
Overall Height | 4 5/16 in |
Overall Diameter | 4 5/16 in |
Description
Back-Up Light, Lighting Technology Incandescent, Light Type Backup/Reverse Light, Lens Color Clear, Shape Round, Overall Diameter 4 5/16 in, Overall Height 4 5/16 in, Overall Width Not Applicable, Overall Depth 2 1/16 in, Current 0.2.1 A, Electrical Connection Male Pin, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number 66842, 66846, 67013, Mount Type Bracket, Mount Style Surface, Installation Type Removable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Ac Main Double Pole 30 Amp Circuit Breaker (9982316B)
- BEDSLIDE 1000 Classic 68" X 48" (10-6848-CLS)
- K TOOL INTL Automotive Retainer Clip Assortment 415Pc (YC06)
- ASTATIC CB Mic with SS Cord, Chrome, 4 Pin (302-10187)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53462)
- GROTE Stop/Tail/Turn Lamp, Female Pin, LED, Red (54342-3)
- GROTE Oval LED Stop/Tail/Turn Lamp (54173)
- GROTE Two-Stud Replacement Lamp (52602)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53552)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53302)
- MAXXIMA Clearance Marker Light, Red, 2" D, Round (M42322RCL)
- Grote Tail Lights, Back Up Lights & Accessories