Shop All Tail Lights, Back Up Lights & Accessories
Grote
Back Up Lamp, Recessed, Dual System
Mfr # 62151
Zoro # G3502046
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Standards FMVSS 108
- Color Clear
- Lens Color - Vehicle Lighting Clear
- Wiring Connection - Vehicle Lighting Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 62151
- Zoro # G3502046
- UPC # 089373002545
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Depth | 1-7/8" |
Length - Vehicle Lighting | 5 1/2 in |
Width - Vehicle Lighting | 1 7/8 in |
Diameter | 5-1/2" |
Diameter - Vehicle Lighting | 5 1/2 in |
Height - Vehicle Lighting | 5 1/2 in |
Overall Depth | 1 7/8 in |
Overall Diameter | 5 1/2 in |
Overall Height | 5 1/2 in |
Description
Back-Up Light, Lighting Technology Incandescent, Light Type Backup/Reverse Light, Lens Color Clear, Shape Round, Overall Diameter 5 1/2 in, Overall Height 5 1/2 in, Overall Width Not Applicable, Overall Depth 1 7/8 in, Current 2.1 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Screw, Mount Style Surface, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Coupler Lock, Class III, IV, Chrome, REESE TOWPOWER (7030500)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 150 ISO Viscosity, 90W SAE, Yellow (MSF1411007)
- CARLSON BRAKE HARDWARE Cal Mount Bolts Wheel Set, H808 (H808)
- DISCO Blk Nyln Flare Bumper Clips 13mmx26mm Hd Size 24mm Stem PK15 (12517PK)
- GROTE STT Lamp, Jumbo, Single Face, Yellow (78303)
- GROTE Economy Stop/Tail/Turn Lamp, Red (52922)
- GROTE Two-Stud Replacement Lamp, Left (53722)
- GROTE Stop/Tail/Turn LED Lamp, Yellow (G4003)
- GROTE Economy Stop/Tail/Turn Lamp, Red (53012)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53292)
- TYC Tail Light Assembly, 11-1682-00 (11-1682-00)
- Grote Automotive Headlight, Signal & Tail Light Assemblies