Shop All Tail Lights, Back Up Lights & Accessories
Grote
Back-Up Lamp, Male Pin Single System LED
Mfr # 62561
Zoro # G3370351
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Vehicle Lighting 2 17/64 in
- Type Male Pin Single System LED
- Length - Vehicle Lighting 6 1/2 in
- Sub-Category Back-Up Lights
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 62561
- Zoro # G3370351
- UPC # 089373135519
- Country of Origin Canada
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 2 17/64 in |
Length - Vehicle Lighting | 6 1/2 in |
Length | 6-1/2" |
Depth | 1-23/64" |
Height - Vehicle Lighting | 7/8 in |
Width | 2-5/16" |
Overall Height | 2 1/4 in |
Overall Width | 6 1/2 in |
Overall Depth | 7/8 in |
Description
Back-Up Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color Clear, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 6 1/2 in, Overall Depth 7/8 in, Current 0.3 A, Electrical Connection Male Pin, Compatible Electrical Connection Grainger Part Number 2VPK8, Compatible Electrical Connection Manufacturer Model Number 66816, 66842, 66846, 67013, Mount Type Bracket, Mount Style Surface, Installation Type Removable, IP Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READYLIFT CASTER CORRECTION BRACKET 07-18 JEEP JK 4WD (47-6700)
- KFI KFI 2500lb Motor Assembly - (Assault) (MOTOR-AS25)
- WHITESIDE Creeper Caster, 3 in, Use With 4WM23, PK4 (44)
- DISCO Blk License Plate Screws 6-1.00x20mm Phllp Pan Head PK50 (11404PK)
- GROTE Three-Stud Replacement Lamp, RH (53702)
- GROTE Stop/Tail/Turn LED Lamp, Yellow (G4003)
- GROTE Stop/Tail/Turn LED Lamp, Oval, Yellow (G6003)
- GROTE Stop/Tail/Turn Lamp, 9-Diode LED, Yellow (54133)
- GROTE Stop/Tail/Turn Light, Incandescent, Red (53662)
- GROTE Back Up Lamp, Single System (62211)
- ECCO Led Safety Director Ed3300 Bar Only (ED3300LBA)
- Grote Automotive Lighting