Shop All Tail Lights, Back Up Lights & Accessories
Grote
Back Up Lamp, LED, Dual System
Mfr # 62591
Zoro # G1388807
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Vehicle Lighting 6 1/2 in
- Width - Vehicle Lighting 1 9/16 in
- Height - Vehicle Lighting 7/8 in
- Lens Shape - Vehicle Lighting Oval
- Standards FMVSS 108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 62591
- Zoro # G1388807
- UPC # 089373123837
- Country of Origin Canada
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Length - Vehicle Lighting | 6 1/2 in |
Width - Vehicle Lighting | 1 9/16 in |
Height - Vehicle Lighting | 7/8 in |
Overall Height | 2 1/4 in |
Overall Width | 6 1/2 in |
Overall Depth | 7/8 in |
Description
Back-Up Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color Clear, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 6 1/2 in, Overall Depth 7/8 in, Current 0.30 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2VPK8, Compatible Electrical Connection Manufacturer Model Number 66816, 66842, 66846, 67013, Mount Type Bracket, Mount Style Surface, Installation Type Removable, IP Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA NUTS Gorilla Nuts Cushion Grip Wire, PK100 (68110)
- WIX FILTERS Air Filter #Wix 46818 (46818)
- ARIES Universal ActionTrac Mounting Brackets 8-Pack (3025177)
- DOCK EDGE Stainless Steel Profile Fasteners 100 PCS 1" (1006-F)
- GROTE Two-Stud Replacement Lamp (52972)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53302)
- GROTE Marker Lamp, Side Turn, Economy, Yellow (52253)
- GROTE STT LAMP, 6", LED, OVAL, W/O INT. BACK-UP, FM (54762)
- GROTE Stop/Tail/Trn Lamp, LED, Dia 4-5/16 In, Red (54342)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (53963)
- MAXXIMA Clearance Marker Light, Red, 2" D, Round (M42322RCL)
- Grote Automotive Headlight, Signal & Tail Light Assemblies