Shop All Automotive Back Up Alarms
Grote
Back Up Alarm, Self-Grounding, 97dB, Blue
Mfr # 73040
Zoro # G2008151
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Sound Level 97 dB
- Color Blue
- Current Drawn 0.4A
- Housing Material Glass/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 73040
- Zoro # G2008151
- UPC # 089373003399
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height | 3 5/16 in |
Width | 1 15/16 in |
Length | 3 15/16 in |
Overall Height | 2 7/8 in |
Overall Length | 1 9/16 in |
Overall Width | 1 15/16 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 97 dB, Operating Voltage 12-24V DC, Minimum Sound Level 97 dB, Overall Length 1 9/16 in, Overall Width 1 15/16 in, Overall Height 2 7/8 in, SAE Type Rating Type C, Connector Type Blunt Cut Wire, Mount Type Grommet, IP Rating Not Applicable, Speaker Direction Reverse-Facing, Vehicle Class Not Applicable, Color Blue, Housing Material Glass/Nylon, Current 13 A, Features Adjustable Output Levels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Socket 12V Panel Mount/Brkt (84-1092)
- KC HILITES 07-16 WRANGLER JK OVERHEAD MOUNT BRKT SET OF 50IN LED (7323)
- A & I PRODUCTS Tedder Tooth 13" x4" x1.5" (A-PZ224)
- BOJO TOOLS 14 PC Master Pry Kit Platinum in 2 boxes (ATH-MPF1-UNGL)
- GROTE B-Up Alrm- Med/Low- Sae Type C- 97Db- Re Back-Up Alarm, 73040-5 (73040-5)
- GROTE BRITE ZONE, MINI SQ., LED WORK LAMP ASSY (BZ601-5)
- GROTE Back Up Alarm, 107dB, Blue, 3 In. H (73250)
- GROTE ALUM. LOAD EQUALIZER (94900-5)
- GROTE Back-Up Lamp- Oval- Single Led-Female Pi, 62751 (62751)
- GROTE LED WRK LAMP, MULTI-VOLT, NEAR, PENDANT MN (64G11-5)
- ROADPRO LED Sealed Light, Red, 3.75x1.25 (RP-1274R)
- Grote Automotive Back Up Alarms