Shop All Automotive Back Up Alarms
Grote
Back Up Alarm, 87 to 112dB, Blue, 4 In. H
Mfr # 73080
Zoro # G1946813
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24VDC
- Sound Level 87 to 112dB
- Color Blue
- Current Drawn 0.4A
- Housing Material Glass/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 73080
- Zoro # G1946813
- UPC # 089373003412
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Length | 5 3/4 in |
Overall Height | 5 13/16 in |
Overall Width | 5 13/16 in |
Overall Length | 2 13/16 in |
Description
Vehicle Backup Alarm, Alarm Type Self-Adjusting, Alarm Tone Type Tonal, Maximum Sound Level 112 dB, Operating Voltage 12-24V DC, Minimum Sound Level 87 dB, Overall Length 2 13/16 in, Overall Width 5 13/16 in, Overall Height 5 13/16 in, SAE Type Rating Type F, Connector Type Blunt Cut Wire, Mount Type Grommet, IP Rating Not Applicable, Speaker Direction Reverse-Facing, Vehicle Class Not Applicable, Color Blue, Housing Material Glass/Nylon, Current 0.3 A, Features Adjustable Output Levels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Asm-8 X 2 Bb (634-04665)
- LUMAPRO Miniature Lamp, 233, 0.6W, G3 1/2, 2.3V, PK10 (233-10PK)
- FLUKE Electrical Trms Multi-Meter (2538783)
- A & I PRODUCTS Glass, Upper Front Windshield 55" x38" x6" (A-4651653)
- GROTE GREY 4" SNAP IN HOLE COVER WITH GASKET (94380-4)
- GROTE WorkLight, 700 lm, Rectangular, LED, 3-5/8"H (63751-5)
- GROTE Stt Lamp-Red-Sealed Rectangular, 52202 (52202)
- GROTE Back Up Alarm, 82 to 107dB, Blue, 3 In. H (73240)
- GROTE CLEAR, WORK LAMP, LED, SPOT PATTERN, RETAIL (63601-5)
- GROTE BRITE ZONE, HNDHLD(NO-BTRY), LED WRK LAMP (BZ551-5)
- VELVAC Back up Alarm, 107dB, Black, 2-7/16 In H (697107)
- Grote Automotive Electrical