Shop All Automotive Back Up Alarms
Grote
Back Up Alarm, 107dB, Blue, 3 In. H
Mfr # 73250
Zoro # G1577405
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24VDC
- Sound Level 107 dB
- Color Blue
- Current Drawn 0.6A
- Housing Material Glass/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 73250
- Zoro # G1577405
- UPC # 089373123592
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Length | 5 in |
Overall Height | 4 3/16 in |
Overall Length | 2 in |
Overall Width | 4 3/16 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 107 dB, Operating Voltage 12-24V DC, Minimum Sound Level 107 dB, Overall Length 2 in, Overall Width 4 3/16 in, Overall Height 4 3/16 in, SAE Type Rating Type B, Connector Type Blunt Cut Wire, Mount Type Grommet, IP Rating Not Applicable, Speaker Direction Reverse-Facing, Vehicle Class Not Applicable, Color Blue, Housing Material Glass/Nylon, Current 0.3 A, Features Adjustable Output Levels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A GearSyn EP Synthetic Gear Oil ISO 220 - 35 Lb Plastic Pail (14478LB)
- ACCUREADER :LockTech GM HU100 10-Cut Ignition Removal Tool B119 V2 (AR-HU100-V2)
- FLEETGUARD Pac, Ff (S, FF5580 (FF5580)
- PERKO Stainless Steel Sealed Fuel Fill Cap with VPR for 1-1/2" Hose (0782DPG98S)
- GROTE Back-Up Alarm (78053)
- GROTE BRITE ZONE, SLIM, LED WORK LAMP ASSY. (BZ301-5)
- GROTE Stt Lamp-Red-Sealed Rectangular, 52202 (52202)
- GROTE WorkLight, 700 lm, Rectangular, LED, 3-5/8"H (63741-5)
- GROTE Back Up Alarm, Self-Grounding, 97dB, Blue (73090)
- GROTE Back Up Alarm, 82 to 107dB, Blue, 3 In. H (73240)
- MAXXIMA Pedestal Light, 2" D, LED, 5-29/32" W, 2" H (M42341Y/Y)
- Grote Automotive Electrical