Shop All Automotive Reflectors
Grote
Aluminum Reflector
Mfr # 40232-3
Zoro # G1818205
original price:
$3.55
10% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lens Color - Vehicle Lighting Red
- Length - Vehicle Lighting 4 11/16 in
- Width - Vehicle Lighting 4 11/16 in
- Height - Vehicle Lighting 3 61/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 40232-3
- Zoro # G1818205
- UPC # 089373140278
- Country of Origin China
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 4 11/16 in |
Width - Vehicle Lighting | 4 11/16 in |
Height - Vehicle Lighting | 3 61/64 in |
Diameter - Vehicle Lighting | 3 61/64 in |
Width | 3/8" |
Diameter | 4-11/16" |
Overall Length | 4 11/16 in |
Mounting Hole Diameter | 3 15/16 in |
Overall Diameter | 4 11/16 in |
Overall Width | 4 11/16 in |
Description
Reflector, Mounting Style Screws, Bolts, or Rivets, Round, Red, Overall Width 4 11/16 in, Overall Length 4 11/16 in, Overall Diameter 4 11/16 in, Federal Motor Vehicle Safety Standards Met SAE A, Housing Material Aluminum, Mounting Hardware Included Yes, Mounting Hole Diameter 3 15/16 in, Number of Mounting Holes 2, Permanence Removable, Reflector Material Acrylic, Standards FMVSS, SAE A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS XD Truck Box With Barn Door, 18X18X48 (1705410)
- MAXWELL Motor Cima - 1200W - 12V - 4-Hole Flange (P12073)
- ZEP Flex Hose, Metal, Silver (PWP0095)
- PIG Drum Funnel, 10 gal. Flow Capacity, Yellow (DRM1680-YW)
- GROTE Reflector, Screw-On, Yellow, Round, Dia 2 In (41013)
- GROTE Replacement Lens, Red, Height: 2" (91962)
- GROTE Reflector, Stick-On, Yellow, Oval (41033)
- GROTE Replacement Lens for 2VNR6 (92432)
- GROTE Replacement Lens (91513)
- GROTE Rflctr- 3- Yel- Alum- 2-Hole Mntg- Retai Reflector, 40233-5 (40233-5)
- ZORO SELECT Color Reflector, Oval, Red, 12\u0022 L (70-0030-01)
- Grote Automotive Reflectors