Shop All Automotive Back Up Alarms
Grote
ALUM. LOAD EQUALIZER
Mfr # 94900-5
Zoro # G2568680
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Prevent Bulb Out Error Messages for Certain Applications
- Type Chassis Ground, Blunt Cut
- Product Type Load Equalizer
- Compatible Product Type LED Bulbs
- Number of Connectors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 94900-5
- Zoro # G2568680
- UPC # 885484273283
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Details
Item | Load Equalizer |
Used For | Prevent Bulb Out Error Messages for Certain Applications |
Type | Chassis Ground, Blunt Cut |
Product Type | Load Equalizer |
Compatible Product Type | LED Bulbs |
Number of Connectors | 2 |
Description
Load Equalizer, Product Type Load Equalizer, Connector Type Not Applicable, Number of Wires Not Applicable, Wire Length Not Applicable, Number of Connectors 2, Compatible Product Type LED Bulbs, Wire Sizes Included Not Applicable, Color N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stt- 4- Yel- Black- Diecast- Dbl Cntact/ Stt Lamp, 53023 (53023)
- LISLE Exhaust Pipe Expander, 1-5/8" - 2-7/16" (32500)
- REESE Reese 58164 Fifth Wheel Rail Hardware Kit (58164)
- 3M Acryl Putty, White, 14.5 oz. (0-00-51131-05095-2)
- GROTE LED WORK LAMP, MULTI-VOLT, FAR, PENDANT MN (64G01)
- GROTE WorkLight, 700 lm, Rectangular, LED, 3-5/8"H (63751-5)
- GROTE Snap-in Cover Plate, 6" Oval Lamp Opening (94390-4)
- GROTE GREY 4" SNAP IN HOLE COVER WITH GASKET (94380-4)
- GROTE BRITE ZONE, HNDHLD(NO-BTRY), LED WRK LAMP (BZ551-5)
- GROTE WorkLight, 700 lm, Rectangular, LED, 3-5/8"H (63741-5)
- ECCO SMART ALARM: 82 THRU 102 DB, 12 TO 24VDC (SA950)
- Grote Automotive Electrical