Shop All Automotive Battery Terminal Components & Parts
Grote
Alligator Clip with Lead, 30 In, PK2
Mfr # 84-9613
Zoro # G0550426
product price: $5.99
/pk 2, $3.00/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga.
- Stud Size 5/16 in
- Color Red, Black
- Connection Type Clip On
- Connection Clip On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9613
- Zoro # G0550426
- UPC # 621935043438
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Length | 30 in |
Overall Length | 30 in |
Details
Item | Alligator Clip with Lead |
Gauge | 16 ga. |
Color | Red, Black |
Connection Type | Clip On |
Connection | Clip On |
Insulation Material | Vinyl |
Max. Amps | 5A |
Features | Standard Jaw |
Housing Material | PVC |
Type | Battery Connectors |
Maximum Current | 5 A |
Product Type | Alligator Clip with Lead |
Maximum Jaw Opening | 5/16 in |
Contact Material | Assembly |
Description
Alligator Clip with Lead, Product Type Alligator Clip with Lead, Gauge 16 ga, Connection Type Clip On, Maximum Current 5 A, Maximum Jaw Opening 5/16 in, Color Black, Red, Contact Material Assembly, Insulation Material Vinyl, Includes Not Applicable, Features Standard Jaw, Overall Length 30 in, Standards -, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Mt Tool, 38 In, 11/16 In Stk, Stl, 1 Pc (35450)
- SEACHOICE Double Braid Nylon Dock Line, Gold/White, 5/8" x 35' (40061)
- CURT Ball Mount, Class 3, 2" Shank, 45010 (45010)
- BALDWIN FILTERS Air Filter, 3-3/8 x 12-1/16 in. (PA2670)
- GROTE Switch to Start Cbl, 1 ga., 3/8 In., 15In L (84-9262)
- GROTE Battery Tray Group 24 (84-9481)
- GROTE Alligator Clip Boot, PK2 (82-9609)
- GROTE Battery Splice, 1/0 AWG, Gray, PK10 (84-9220)
- GROTE Straight Battery Terminal, Bolt, Lead, PK2 (82-9132)
- GROTE Battery Splice, 3/0 AWG, Orange, PK10 (84-9222)
- STANDARD IGNITION Terminal, Stp124 (STP124)
- Grote Automotive Battery Terminal Components & Parts