Shop All Automotive Battery Terminal Components & Parts
Grote
Alligator Clip Boot, PK2
Mfr # 82-9609
Zoro # G0833594
original price:
$1.45
11% off
new price: $1.29
/pk 2, $0.65/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Testing and Charging Applications
- Color Red, Black
- Stud Size 3/4 in
- Connection Material Vinyl
- Connection Type Clip On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-9609
- Zoro # G0833594
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/4 in |
Details
Item | Alligator Clip Boot |
For Use With | Testing and Charging Applications |
Color | Red, Black |
Connection Material | Vinyl |
Connection Type | Clip On |
Insulation Material | Vinyl |
Max. Amps | 5A |
Max. Jaw Opening | 3/4 in |
Features | Color Coded |
Type | Battery Connectors |
Application | Testing and Charging Applications |
Maximum Current | 75A |
Contact Material | Vinyl |
Maximum Jaw Opening | 3/4 in |
Product Type | Alligator Clip Boot |
Material | Vinyl |
Description
Alligator Clip Boot, Maximum Current 75A, Color Black, Red, Connection Type Clip On, Connection Material Vinyl, Housing Material Not Applicable, Insulation Material Vinyl, Features Color Coded Vinyl Boots, Maximum Jaw Opening 3/4 in, Standards Not Applicable, Gauge Not Applicable, Includes Not Applicable, Material Vinyl, Stud Size 3/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 48" Length, 5/16" Lugs (4-5MBCSET48)
- WIX FILTERS Air Filter, 42453 (42453)
- RAYBESTOS Raybestos, Mgd652Mh (MGD652MH)
- HI-RUN Golf Cart Wheel, Size 18X8.5-8, 4 Ply (ASB1029)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 40In L (84-9261)
- GROTE Battery CableIn, 1 ga., 3/8 In., 16In L (84-9242)
- GROTE Battery Terminal, 6 to 2/0ga, Lead, PK25 (84-9134)
- GROTE Protective Cap, Plug-In, PVC, Black, Max. Amps: 175 A (84-9456)
- GROTE Combination Marker/Side Turn Lamp (53063)
- GROTE Battery Cable, 4 ga., 3/8 In., 36In L (84-9229)
- INFINITE INTERNATIONAL Lead Based Top Post Replacement Battery Terminal Kit (158784)
- Grote Automotive Battery Terminal Components & Parts