Shop All Automotive Battery Terminal Components & Parts
Grote
Alligator Clip, 5A, Black
Mfr # 84-5004
Zoro # G3418213
original price:
$1.59
8% off
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connection Material Steel
- Connection Type Crimp
- Connection Crimp
- Max. Jaw Opening 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 84-5004
- Zoro # G3418213
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Test Clip |
Color | Black |
Connection Material | Steel |
Connection Type | Crimp |
Connection | Crimp |
Max. Jaw Opening | 5/16 in |
Max. Amps | 5 A |
Jaw Type | Standard |
Features | Jaws Accommodate Upto 5/16" |
Type | Battery Connectors |
Maximum Current | 5 A |
Product Type | Test Clip |
Contact Material | Steel |
Maximum Jaw Opening | 5/16 in |
Description
Test Clip, Product Type Test Clip, Gauge Not Applicable, Connection Type Crimp, Maximum Current 5 A, Maximum Jaw Opening 5/16 in, Color Black, Contact Material Steel, Includes Not Applicable, Features Jaws Accommodate Up to 5/16 in, Jaw Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Halogen, 50W, T4, Bayonet Double Contact Base, Single Ended (S1982)
- MINN KOTA Raptor 10' Shallow Water Anchor w/Active Anchoring, White (1810631)
- THEXTON Master Terminal Tool Kit (935)
- OEMTOOLS 10L Oil Jug (87018)
- GROTE Battery Tray Group 24 (84-9481)
- GROTE Battery Splice, 8 AWG, Tin, PK10 (84-9552)
- GROTE Straight Terminal, Bolt, Steel/Zinc, PK25 (84-9217)
- GROTE Battery CableIn, 1 ga., 3/8 In., 16In L (84-9242)
- GROTE Battery Splice, 4/0 AWG, Purple, PK10 (84-9223)
- GROTE Battery Splice, 1/0 AWG, Tin, PK2 (82-9555)
- QUICKCABLE Shoulder Nut, 5/16 X 18, PK50 (6701-050T)
- Grote Automotive Battery Equipment