Shop All Automotive Heating & Air Conditioning Hoses
Grote
Air Hose Rubber, Spring, Red 12 ft.
Mfr # 81-0112-R
Zoro # G9785338
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 81-0112-R
- Zoro # G9785338
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Hoses
Details
Item | Air Hose Rubber,Spring,Red 12 ft. |
Description
Air Hose Rubber,Spring,Red 12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN GHS11 Wired VHF Handset (010-01759-00)
- WEATHERTECH Front and Rear Floorliners, 4415331-4415952 (4415331-4415952)
- AGS 10 ft Coil Reduced Barrier A/C Repair #6 Hose (5/16 / 8mm) (ACR-050)
- SPEC-D TUNING 88-98 Chevrolet GMC Fender Flares-Texture Style (FDF-C1088-TS-RS)
- GROTE Air Hose Rubber, Spring, Blue 12 ft. (81-0112-B)
- FOUR SEASONS Saab 900 Series 93-86 (55598)
- ACDELCO Hose-Eng Cool Htr, 24127L (24127L)
- DAYCO 3/4 In. X 50 Ft. Heater Hose, 80273 (80273)
- THERMOID Standard Heater Hose, 1/2 In, 50 Ft. (470908151)
- GATES Heater Hose Hvac Hose, 19166 (19166)
- KATS Lower Radiator Hose Heater, 3" (14900)
- Grote Automotive Heating & Air Conditioning Hoses