Shop All Automotive Battery Accessories
Grote
Agc, Glass Fuse, 15A, PK5
Mfr # 82-FSA-15A-G
Zoro # G9789538
product price: $2.29
/pk 5, $0.46/ea
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type AGC Fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-FSA-15A-G
- Zoro # G9789538
- UPC # 621935174538
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Details
Item | AGC Fuse |
Accessory Type | AGC Fuse |
Description
AGC Fuse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13131 (13131)
- S&G TOOL AID BUSHING REMOVER (SG91100)
- OTC Double Flaring Tool Kit, 4503 (4503)
- HALTEC Flexible Valve Extension, 3/8 in. D (HE-344)
- GROTE Micro2 Fuse W/Led, 15A, PK2 (82-ANT-I-15A)
- GROTE Primary Wire, 20 Ga, Black, 100 ft. Spool (87-2012)
- GROTE Button Head Tie, Black, 9.6", 105lb., PK50 (83-6049)
- GROTE Primary Wire, 16 Gauge, Green, 1000ft.Spool (88-8006)
- GROTE Step Down Butt, 22-18 Ga To 16-14 Ga, PK10 (84-2114)
- GROTE Butt Splice, Nylon, 16-14 Ga, PK100 (83-2390)
- NOCO Portable Power Pack, 8-51/64" W, 12VDC (GB70)
- Grote Automotive Battery Accessories