Shop All Automotive Battery Terminal Components & Parts
Grote
Adaptor Nut Accessory, PK5
Mfr # 84-9599
Zoro # G3211616
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits standard battery bolt
- Color Zinc
- Stud Size 3/8"-16 x 13/32 in
- Connection Type Screw
- Connection Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 84-9599
- Zoro # G3211616
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8"-16 x 13/32 in |
Length | 7/16 in |
Overall Height | 5/8 in |
Overall Length | 7/16 in |
Overall Depth | 5/8 in |
Details
Item | Adaptor Nut Accessory |
For Use With | Fits standard battery bolt |
Color | Zinc |
Connection Type | Screw |
Connection Material | Brass |
Connection | Screw |
Housing Material | Brass |
Features | Connects Power Accessories Directly to the Battery |
Standards | RoHS |
Attachment Location | Side |
Type | Battery Connectors |
Color Code | Brass |
Connector Type | Side Terminal |
Compatible Product Type | Standard Battery Bolt |
Contact Material | Brass |
Material | Brass |
Attachment Type | Side |
Description
Adaptor Nut Accessory, Maximum Current Not Applicable, Color Brass, Connection Type Screw, Connection Material Brass, Housing Material Brass, Insulation Material Not Applicable, Features Connects Power Accessories Directly to Battery, Post-Terminal Applications, Standards RoHS, Attachment Type Side, Compatible Product Type Standard Battery Bolt, Gauge -, Includes -, Length 7/16 in, Material Brass, Overall Depth 5/8 in, Overall Height 5/8 in, Stud Size 3/8 In.-16 x 13/32 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Booster Cable, Heavy Duty, 20 ft. Cable (23PC97)
- TEKONSHA Tekonsha 2010-P Breakaway Switch (2010-P)
- DORMAN Exterior Door Handle Front Right And Rear Left And Right (90735)
- BALDWIN FILTERS Oil Filter Element, By-Pass, 5"x4-7/32"x5" (P53)
- GROTE Hold Down Set J Bolt, 10 In, PK2 (84-9286)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 18In L (84-9257)
- GROTE Battery Cable, 1 ga., 3/8 In., 41In L (84-9247)
- GROTE Battery Cable Pre Made, 4 ga., Splice (84-9224)
- GROTE Alligator Clip Boot, PK2 (82-9609)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 10In L (84-9255)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5735-360-005B)
- Grote Automotive Battery Equipment