Shop All Automotive Wires & Cables
Grote
ADAPTER HARNESS, 3-PIN AMP TO 4-PIN AMP
Mfr # 66865
Zoro # G2568227
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter Harness
- Connector Type 3-Way Hard Shell, 4-Way Hard Shell
- Product Type Pigtail
- Overall Length 10 in
- Wire Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 66865
- Zoro # G2568227
- UPC # 089373175584
- Country of Origin Mexico
- Category Automotive Wires & Cables
Dimensions
Overall Length | 10 in |
Wire Length | 9 in |
Wire Sizes Included | 16 AWG |
Details
Item | Pigtail |
Type | Adapter Harness |
Connector Type | 3-Way Hard Shell, 4-Way Hard Shell |
Product Type | Pigtail |
Wire Material | GPT |
Compatible Product Type | Stop, Turn, Tail Lights |
Number of Wires | 4 |
Number of Connectors | 3 |
Description
Pigtail, Product Type Pigtail, Connector Type 3-Way Hard Shell, 4-Way Hard Shell, Number of Wires 4, Wire Length 9 in, Number of Connectors 3, Compatible Product Type Stop, Turn, Tail Lights, Wire Sizes Included 16 AWG, Overall Length 10 in, Wire Material GPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Spot Mirror, Offset Mount (708457)
- KEN-TOOL Lug Wrench, 14in.L, Chrome, 4 Way (35635)
- CARRAND Alum. Extensn Hndle w/Rnfrcd Tip, 53"-96" (9507)
- THE MAIN RESOURCE Hose, Barb Minder, 1/4" (HF814)
- GROTE Liftgate Cable, Coild, Dual Pole, 12ft., W 1 (81-2212)
- GROTE Deutsch, 12-Way Housing/Wedglock, Male (84-2495)
- GROTE Socket, License/Instrument Panel, 5/8" Hol (84-1060)
- GROTE Wire, 2 Cond, PVC, 12 ga., 100 ft. (82-5511)
- GROTE Deutsch, 4-Way Housing/Wedglock, Fema, PK4 (84-2474)
- GROTE Rv Power Cord, 12 ft., 6/14 ga. W 12" Lead (81-0612)
- SPARTAN POWER 100 Feet of Black 2/0 AWG Spartan Power Battery Cable with Reel (BULK2/0AWG100FTBLACK)
- Grote Automotive Electrical