Shop All Recreational Vehicle Accessories
Grote
Adapter, 7 Pole RV to 4 Pole Flat
Mfr # 82-2146
Zoro # G5966648
product price: $6.69
/ea
Sold in multiples of 3 for $20.07
$20.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way RV to 4-Pole Flat
- Type Adapter
- Application Boat Trailers, Campers and Utility Vehicles
- Material Nylon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-2146
- Zoro # G5966648
- UPC # 621935047917
- Country of Origin Taiwan, Province of China
- Category Recreational Vehicle Accessories
Details
Connection Type | 7-Way RV to 4-Pole Flat |
Item | Adapter,7 Pole RV to 4 Pole Flat |
Type | Adapter |
Application | Boat Trailers, Campers and Utility Vehicles |
Material | Nylon |
Color | Black |
Description
Adapter,7 Pole RV to 4 Pole Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Right Side Half Surface Hinges, Primer coated (64823PSHBR)
- ZIPPO Armor Brushed Brass Pocket Lighter (168)
- QUADEL Rigid Seedling Protector Tubes (3869)
- MTD Flywheel (951-10805)
- GROTE Socket, RV, Ford, 7-Pole (82-1060)
- GROTE Socket, RV Style, 7-Pole (82-1058)
- GROTE Kit, RV, Male/Female (82-1050)
- INTERTHERM Intertherm 903656 Flue Extensions and Accessories - Roof Jack Cap (903656)
- PRIME PRODUCTS Prime Products 12-4061 AC Circuit Tester (12-4061)
- MARSHALL EXCELSIOR Marshall Excelsior MER425SS-24 Stainless Steel Braided LP Hose - Standard QCC, 24" (MER425SS-24)
- BARKER Barker 11310 Tote-Along Tow Bracket (11310)
- Grote Recreational Vehicle Accessories