Shop All Trailer & Towing Accessories
Grote
Adapter, 7 Pole Round to 5 Pole Flat
Mfr # 82-2148
Zoro # G5966718
original price:
$8.97
8% off
new price: $8.19
/ea
Sold in multiples of 3 for $24.57
$24.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Boat Trailers, Campers and Utility Vehicles
- Color Black
- Connection Type 7-Way RV to 5-Pole Flat
- Type Adapter
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-2148
- Zoro # G5966718
- UPC # 621935049058
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Details
Application | Boat Trailers, Campers and Utility Vehicles |
Color | Black |
Connection Type | 7-Way RV to 5-Pole Flat |
Item | Adapter,7 Pole Round to 5 Pole Flat |
Type | Adapter |
Material | Nylon |
Description
Adapter,7 Pole Round to 5 Pole Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP TEAK 1-7/8in Batten 5-ft Length (60857)
- MOTORMITE Electrical Switches-Specialty-Starter Sw, 85936 (85936)
- VELVAC 2020, L, C/Man, W, E1992, 96", Bk (714483)
- KEN-TOOL Mount/Demount Tire Tool, 16 1/2 In. (32106)
- GROTE Ultralink ABS Power Cord, 96" (87191)
- GROTE Cable, Low Temp, 4 Cond, 14 ga., 100 ft. (82-5824)
- GROTE Cable, Low Temp, 7 Cond, 6/14, 1/12, 100 ft. (82-5827)
- GROTE Coiled Power Cord (87100)
- GROTE Cable, Low Temp, 7 Cond, 6/14, 1/12, 250 ft. (82-5827-250)
- GROTE Harness, Fifth Wheel Adapter (82-1063)
- REESE Pin and Clip, REESE TOWPOWER (7057720)
- Grote Trailer & Towing Accessories