Shop All Automotive Reflectors
Grote
Acrylic Reflector, Oval, Red
Mfr # 41032-3
Zoro # G2111331
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Oval
- Lens Color - Vehicle Lighting Red
- Length - Vehicle Lighting 4 3/8 in
- Width - Vehicle Lighting 1 7/8 in
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 41032-3
- Zoro # G2111331
- UPC # 089373140353
- Country of Origin China
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 4 3/8 in |
Width - Vehicle Lighting | 1 7/8 in |
Length | 4-3/8" |
Width | 1-7/8" |
Overall Length | 4 3/8 in |
Overall Width | 1 7/8 in |
Mounting Hole Diameter | 3 15/16 in |
Details
Item | Reflector |
Lens Shape - Vehicle Lighting | Oval |
Lens Color - Vehicle Lighting | Red |
Material | Acrylic |
Mounting - Vehicle Lighting | Permanent |
FMVSS - Vehicle Lighting | SAE Code A |
Color | Red |
Shape | Oval |
Standards | FMVSS, SAE A |
Mounting Style | Screws, Bolts, or Rivets, Adhesive |
Reflector Color | Red |
Mounting Hardware Included | Yes |
Reflector Material | Acrylic |
Permanence | Permanent |
Federal Motor Vehicle Safety Standards Met | SAE A |
Description
Reflector, Mounting Style Screws, Bolts, or Rivets, Adhesive, Oval, Red, Overall Width 1 7/8 in, Overall Length 4 3/8 in, Federal Motor Vehicle Safety Standards Met SAE A, Mounting Hardware Included Yes, Mounting Hole Diameter 3 15/16 in, Permanence Permanent, Reflector Material Acrylic, Standards FMVSS, SAE A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Uni 5th Whl Base Rails, Carbide Blk, 16200 (16200)
- BUYERS PRODUCTS Heavy Duty A-Frame Coupler (0091595)
- HD DRIVEN Nut Cover Plastic Spike Tall Screw On 33mm (076-07610)
- NTK Fuel Pump Relay, 1R1057 (1R1057)
- GROTE Reflector, Sealed, Stick-On, Yellow, Round (40063)
- GROTE Replacement Lens, Diameter: 4-1/2" (90012)
- GROTE Reflector, Yllw, Rectangular, 3-13/16" dia. (41153)
- GROTE Replacement Lens, Length: 4" (90123)
- GROTE Replacement Lens (90202)
- GROTE Replacement Lens (92193)
- GROTE Reflector, Stick-On, Yellow, Oval (41033)
- Grote Automotive Reflectors