Shop All Power Cables
Grote
ABS Power Cord, 15 ft., Green
Mfr # 87101
Zoro # G0903427
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft.
- Connection Type Die-Cast Plugs
- Standards J2222, J2394, J560B
- Wire Length 15 ft
- Features Abrasion Resistant, Adhesive Bonds Cable to Plug, Eliminating Need for Supporting Spring and Preventing Moisture From Entering The Back of the Plug, Chemical Resistant, Excellent Recoil Memory, Power Delivery, Resists Crushing and Acts As Potting to Seal Solid Brass Terminals From Moisture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87101
- Zoro # G0903427
- UPC # 089373107707
- Country of Origin Mexico
- Category Power Cables
Dimensions
Cord Length | 15 ft. |
Wire Length | 15 ft |
Overall Length | 15 ft |
Details
Item | Coiled ABS Power Cord |
Connection Type | Die-Cast Plugs |
Standards | J2222, J2394, J560B |
Features | Abrasion Resistant, Adhesive Bonds Cable to Plug, Eliminating Need for Supporting Spring and Preventing Moisture From Entering The Back of the Plug, Chemical Resistant, Excellent Recoil Memory, Power Delivery, Resists Crushing and Acts As Potting to Seal Solid Brass Terminals From Moisture |
Product Type | Coiled ABS Power Cord |
For Use With | Single or Double Trailers |
Color | Green |
Material | Die Cast Zinc, EVA |
Includes | Solid Brass Terminals, Zinc Die-Cast Plugs |
Finish | Die Cast Zinc |
Description
Coiled ABS Power Cord, Product Type Coiled ABS Power Cord, Connection Type Die-Cast Plugs, For Use With Single or Double Trailers, Color Green, Material Die Cast Zinc, EVA, Wire Length 15 ft, Overall Length 15 ft, Height Not Applicable, Overall Width Not Applicable, Standards J2222, J2394, J560B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BL1)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB4-23)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (3RT20271BB40)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (636-S)
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga. (87172)
- GROTE Power Cord, 15 ft., 1/10, 6/12 ga. (87182)
- GROTE ABS Cable, 4/12, 2/10, 1/8 ga., 100 ft. (82-5621)
- GROTE Non ABS Power Cord, 15 ft., Black (87111)
- GROTE Non ABS Power Cord, 12 ft., Black (87020)
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga., 48 (87170)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-RED)
- Grote Power Cables