Shop All Power Cables
Grote
ABS Cable, 4/12, 2/10, 1/8 ga., 250 ft.
Mfr # 82-5624
Zoro # G9787088
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 250 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-5624
- Zoro # G9787088
- Country of Origin United States
- Category Power Cables
Dimensions
Cord Length | 250 ft. |
Details
Item | ABS Cable |
Description
ABS Cable,4/12,2/10,1/8 ga.,250 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (XTMC6A01TD)
- PANDUIT Ferrule, non-insulated, 1 AWG (50.0mm²) (F87-22-C)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 10A, 250V AC, Nonindicating (TR10R)
- INTERMATIC Electronic Timer, Astro 7 Days, SPST (ET8015C)
- GROTE Power Cord, 15 ft., 1/10, 6/12 ga. (87182)
- GROTE Non ABS Power Cord, 12 ft., Black (87110)
- GROTE Non ABS Power Cord, 12 ft., Black (87020)
- GROTE Non ABS Power Cord, 15 ft., Black (87111)
- GROTE ABS Power Cord, 15 ft., Green (87101)
- GROTE Power Cord, 15 ft., 1/10, 6/12 ga., 12", H (87023)
- APC Power Cord, L5-20P, IEC C19, 10 ft., Blk, 20A (AP8752)
- Grote Power Cables