Shop All Wire Terminals
Grote
8 AWG Heat Shrink Ring Terminal 5/16" Stud PK
Mfr # 84-2441
Zoro # G9795305
product price: $17.69
/pk 10, $1.77/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 5/16"
- Connection Material Tin-Plated Copper
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-2441
- Zoro # G9795305
- UPC # 621935052225
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16" |
Details
Connection Material | Tin-Plated Copper |
Item | Ring Terminal |
Max. Voltage | 600V |
Description
Ring Terminal, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-15-1RL-V)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AA2)
- RACO Electrical Box Cover, Square, 8753, KO Centered (8753)
- EATON Load Centre Mounting Lug, 125A, 120/240V, 1 Poles (BRP12L125)
- GROTE 12-10 AWG Nylon Spade Terminal #10 Stud PK50 (83-2222)
- GROTE 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3001)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2047)
- GROTE 4 AWG PVC Ring Terminal 5/16" Stud PK (84-2911)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3009)
- GROTE 22-16 AWG Nylon Spade Terminal #10 Stud PK50 (83-2218)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (37324)
- Grote Wire Terminals