Shop All Wire Terminals
Grote
8 AWG Heat Shrink Ring Terminal 1/2" Stud PK
Mfr # 84-2442
Zoro # G9795427
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 1/2"
- Max. Voltage 600V
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 84-2442
- Zoro # G9795427
- UPC # 621935052232
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/2" |
Details
Item | Ring Terminal |
Max. Voltage | 600V |
Connection Material | Tin-Plated Copper |
Description
Ring Terminal, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/2" Insider Diameter - 100' Length - Black (FW050-100SP)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Yellow Grommet), 10PK (SR75B750)
- ZORO SELECT Ferrule, Copper, 0.72 in L, PK100 (797V04)
- SCHNEIDER ELECTRIC D40A To D65A Mechanical Interlock (LAD4CM)
- GROTE 22-16 AWG Nylon Spade Terminal #10 Stud PK50 (83-2218)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3004)
- GROTE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3000)
- GROTE 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3010)
- GROTE 4 AWG PVC Ring Terminal 1/2" Stud PK (84-2913)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3006)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- Grote Wire Terminals