Shop All Tail Lights, Back Up Lights & Accessories
Grote
7" Stop/Tail/Turn LED Lamp
Mfr # 53422
Zoro # G1921306
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 0.18 in Male Bullet Termination
- Material Polycarbonate
- Used For Replacement
- Depth 1-3/8"
- Lens Color - Vehicle Lighting Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 53422
- Zoro # G1921306
- UPC # 089373106502
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Depth | 1-3/8" |
Diameter - Vehicle Lighting | 7 in |
Width - Vehicle Lighting | 1 3/8 in |
Diameter | 7" |
Overall Diameter | 7 in |
Overall Height | 7 in |
Overall Depth | 1 3/8 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 7 in, Overall Height 7 in, Overall Width Not Applicable, Overall Depth 1 3/8 in, Current 0.03 to 0.39 A, Electrical Connection Male Bullet, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Screw, Mount Style Surface, Installation Type Permanent, IP Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Front Left Door Lock Actuator-Integrated (937-860)
- SPEC-D TUNING Dodge Ram Right Towing Mirror Power Heated- Chrome 13-19 (RMV-RAM13CHP-AT-FS-R)
- MAIN FILTER STAUFF SF6510 Replacement/Interchange Spin-On Filter (MF0057997)
- BUYERS PRODUCTS 24x24x30 Inch White Steel Underbody Truck Box (1704403)
- GROTE Economy Stop/Tail/Turn Lamp, Red (53012)
- GROTE Stop/Tail/Turn Lamp, Oval, LED (53962)
- GROTE Side Turn Lamp - Yellow, Led, Side Turn Lamp, Male Pin (54183)
- GROTE Stop/Tail/Turn Light, LED Lamp, Red, 12VDC (51982)
- GROTE Back Up Lamp, Economy, Oval, Dual System (62521)
- GROTE Two-Stud Replacement Lamp, Left (53722)
- GROTE Economy Stop/Tail/Turn Lamp, Yellow (52923)
- Grote Automotive Headlight, Signal & Tail Light Assemblies