Shop All Wire Terminals
Grote
6 AWG Vinyl Ring Terminal 5/16" Stud PK
Mfr # 84-2940
Zoro # G9796188
product price: $27.85
/pk 25, $1.11/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Vinyl
- Stud Size 5/16"
- Connection Material Tin-Plated Copper
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-2940
- Zoro # G9796188
- UPC # 621935049867
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16" |
Details
Wire Range | 6 AWG |
Insulation Type | Vinyl |
Connection Material | Tin-Plated Copper |
Item | Ring Terminal |
Max. Voltage | 600V |
Description
Ring Terminal, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Angle Connector 2P 3W 120VAC ML-2R (HBL7571)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 3/4" W (SR-WG-075-5-5PK-WT)
- DAYTON Counter, Mechanical (6X158)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 1 Pole, 120/240V AC (QOB110)
- GROTE 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3001)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2001)
- GROTE 22-18 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2134)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3009)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2340)
- GROTE 16-14 AWG Vinyl Pin Terminal (84-2172)
- JANDORF Term Disc F Vinyl Ins .187 Tab 60876 (3400751)
- Grote Wire Terminals