Shop All Wire Terminals
Grote
6 AWG Vinyl Ring Terminal 1/4" Stud PK
Mfr # 84-2941
Zoro # G9796355
product price: $21.69
/pk 25, $0.87/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/4"
- Max. Voltage 600V
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-2941
- Zoro # G9796355
- UPC # 621935045340
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4" |
Details
Item | Ring Terminal |
Max. Voltage | 600V |
Connection Material | Tin-Plated Copper |
Description
Ring Terminal, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 25 ft. (140)
- MILWAUKEE TOOL Portable and Inverter Generator, 1,800 W Rated, 3,600 W Surge, 120V AC, 15 A A (MXF002-2XC)
- MERSEN Semiconductor Fuse, A30QS Series, 300A, Fast-Acting, 300V AC, Bolt-On (A30QS300-4)
- LIEBERT LOW PRESSURE SWITCH 1535 (1D15059P1S)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 3/8" Stud PK, Connection Material: Tin-Plated Copper (83-2513)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2000)
- GROTE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3000)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2512)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2340)
- GROTE 22-18 AWG Heat Shrink Ring Terminal #10 Stud PK, Connection Material: Tin-Plated Copper (84-2416)
- PANDUIT 22-18 AWG Nylon Ring Terminal #6 Stud PK100 (PN18-6R-C)
- Grote Wire Terminals