Shop All Tail Lights, Back Up Lights & Accessories
Grote
56-Diode, Oval Stop/Tail/Turn LED Lamp
Mfr # G6002
Zoro # G1774236
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-1/2"
- Width 2-1/8"
- Wiring Connection - Vehicle Lighting Pigtail
- Color Red
- Current Rating 0.05 to 0.43A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # G6002
- Zoro # G1774236
- UPC # 089373131948
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Length | 6-1/2" |
Width | 2-1/8" |
Depth | 1-3/16" |
Height - Vehicle Lighting | 2 1/8 in |
Width - Vehicle Lighting | 1 3/16 in |
Length - Vehicle Lighting | 6 1/2 in |
Overall Width | 6 1/2 in |
Overall Height | 2 5/16 in |
Overall Depth | 1 3/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 5/16 in, Overall Width 6 1/2 in, Overall Depth 1 3/16 in, Current 0.01 to 0.37 A, Electrical Connection Female Pin, Compatible Electrical Connection Grainger Part Number 2CWV3, 2CWV9, 2CWX9, 2CWZ7, 2VPK9, Compatible Electrical Connection Manufacturer Model Number 66811, 66812, 66825, 66843, 66844, 67000, 67090, Mount Type Bracket, Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Bomag Equipment Air Filter, Wa10026 (WA10026)
- BOSCH Snow Driver Windshield Wiper Blade -18SD (18SD)
- SACHS Clutch Kit, K70073-02 (K70073-02)
- VALVOLINE 1 qt Gear Oil Drip Can (VV825)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53292)
- GROTE Stop/Tail/Turn Lamp Oval (52572)
- GROTE Box Lamp, LH Red, LED (G5092-5)
- GROTE 4"Dual-System Backup Lamp (62171)
- GROTE Stop/Tail/Turn Lamp, Female Pin, LED, Red (54342-3)
- GROTE Economy Oval Stop/Tail/Turn Lamp (53092)
- RACE SPORT 6X2.5In Amber Led Truck Light (W/ Grommet) (Pair) (RS-O6.5-GA)
- Grote Tail Lights, Back Up Lights & Accessories