Shop All Vehicle Bulbs & Lenses
Grote
4" Zinc Die-Cast Double-Face Lamp
Mfr # 53000
Zoro # G3508111
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stop-Turn-Tail Lights
- Lighting Technology - Vehicle Lighting Incandescent
- Manufacturer Warranty - Vehicle Lighting 1 Year Warranty
- Lamp Type incandescent
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 53000
- Zoro # G3508111
- UPC # 089373002064
- Country of Origin Mexico
- Category Vehicle Bulbs & Lenses
Dimensions
Diameter - Vehicle Lighting | 4 1/8 in |
Width - Vehicle Lighting | 2 3/8 in |
Overall Height | 4 1/8 in |
Overall Diameter | 4 1/8 in |
Overall Depth | 2 3/8 in |
Description
Double Face Lamp, Lighting Technology Incandescent, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, Amber, Shape Round, Overall Diameter 4 1/8 in, Overall Height 4 1/8 in, Overall Width Not Applicable, Overall Depth 2 3/8 in, Current 0.59 to 2.1 A, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number 2CWZ9, 2CXA2, Compatible Electrical Connection Manufacturer Model Number 68130, 68170, Mount Type Pedestal, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITCHIE B-51 Explorer Compass - Bracket Mount - Black (B-51)
- FLEETGUARD Lf Pkga, LF3333 (LF3333)
- T-H MARINE SUPPLIES Mr. Crappie Bait Blaster - Underwater Green Light (LED-34143-DP)
- DODGE DODGE - 096072, 70 X 1/2 TQ TAMER BUSHING (096072)
- GROTE Replacement Bulb, Round Shape, White (94851-4)
- GROTE Rectangular Halogen Work Lamp (63151-5)
- GROTE Utility Trailer Light, RH, Red (52302)
- GROTE Replacement Bulb, Round Shape, White (94811-4)
- GROTE Dome Lamp, LED Flange Mount (61141)
- GROTE fluorescent Lamp, Replacement (92911)
- DISCO Miniature Bulbs, Clear, Wedge Base, PK10 (7904)
- Grote Vehicle Bulbs & Lenses