Shop All Wire Connectors
Grote
3-Wire Connector, Fem Pin to Hard Shell
Mfr # 66860
Zoro # G0341731
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 6 in
- Type Female Pin to Hard Shell
- Description/Special Features For Use With 4 in Round and Oval Stop/Tail/Turn Lamps
- Wire Type Female Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 66860
- Zoro # G0341731
- UPC # 089373131030
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 6 in |
Length (Straight Wireway) | 6 in |
Overall Length | 6 in |
Wire Sizes Included | 18 AWG |
Wire Length | 5 in |
Details
Color | Blue |
Type | Female Pin to Hard Shell |
Description/Special Features | For Use With 4 in Round and Oval Stop/Tail/Turn Lamps |
Item | Pigtail |
Wire Type | Female Pin |
Connector Type | 3-Way Hard Shell, Female PL-3 Connector |
Wire Material | GPT |
Number of Wires | 3 |
Product Type | Pigtail |
Compatible Product Type | Stop, Turn, Tail Lights |
Number of Connectors | 2 |
Description
Pigtail, Product Type Pigtail, Connector Type 3-Way Hard Shell, Female PL-3 Connector, Number of Wires 3, Wire Length 5 in, Number of Connectors 2, Compatible Product Type Stop, Turn, Tail Lights, Wire Sizes Included 18 AWG, Color Blue, Overall Length 6 in, Wire Material GPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4080604CHSS)
- BLUE SEA SYSTEMS Blue Sea 5105 MEGA®/AMG® Fuse - 200AMP (5105)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-023)
- QUICKCABLE Left. Elbow, 4 Gauge, PK5 (6319-005F)
- GROTE Female Pin Plug In, Chassis Ground, 6 In (66812)
- GROTE Weather Pack Connectors, Nylon Four, PK5 (84-9460)
- GROTE Male Plug-in Pin Pigtail, Length: 11 in (67002)
- GROTE Pigtail, 3 Wire, Chassis Ground, Slim-line (66841)
- GROTE Female Plug-In Pin Pigtail, Length: 11 1/2 in (67000)
- GROTE Weather Pack Cable Seals, 16-14Gaug, PK10 (84-2082)
- SIMPSON STRONG-TIE JOIST HANGER 18GA (LUS26)
- Grote Wire Connectors & Disconnects