Shop All Electrical Wire & Cable
Grote
16 AWG 1 Conductor Stranded Primary Wire 500 ft. WT
Mfr # 87-8507
Zoro # G8600347
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Color White
- Number of Conductors 1
- Length 500 ft
- Jacket Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 87-8507
- Zoro # G8600347
- UPC # 010054800280
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 500 ft |
Wire Size - Wire and Cable | 16 AWG |
Spool Length | 500 ft. |
Nominal Outside Dia. | 0.1 in |
Wire Size (Wire and Cable) | 16 AWG |
Length (Straight Wireway) | 500 ft |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 16 AWG, Insulation Material PVC, Wire Color White, Length 500 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color White, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Electrical Box, 18 cu in, FSS, 1 Gang, Iron (FSS-2M)
- ANVIL C Clamp w/Locknut, Rod Sz 3/8 In (0500009337)
- MERSEN Pwr Dist Block, 350A, 2P, 2/0-14 AWG, 600VAC (MPDB67512)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/8" Inside Diameter - 100' Length (BSLNY0125-100)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-9006)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-7511)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-8502)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-6001)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BL (87-8010)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-25-07-100)
- Grote Electrical Wire & Cable