Shop All Electrical Wire & Cable
Grote
16 AWG 1 Conductor Stranded Primary Wire 500 ft. RD
Mfr # 87-8500
Zoro # G8600331
original price:
$79.35
31% off
new price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Color Red
- Number of Conductors 1
- Length 500 ft
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87-8500
- Zoro # G8600331
- UPC # 010054800266
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 500 ft |
Wire Size - Wire and Cable | 16 AWG |
Wire Size (Wire and Cable) | 16 AWG |
Nominal Outside Dia. | 0.1 in |
Spool Length | 500 ft. |
Length (Straight Wireway) | 500 ft |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 16 AWG, Insulation Material PVC, Wire Color Red, Length 500 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Red, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Orange, 5 ft. (3430)
- GREENGATE Neoswitch Vacancy Dt White (VNW-D-1001-MV-N-W)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- OMRON Time Delay Relay, 200 to 240VAC, 5A, DPDT (H3YN-2 AC200-230)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-5006)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Max. Voltage: 60V (87-7002)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-7502)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-7000)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-5000)
- DISCO Copper Stranded Primary Wire Grn 18 Ga PVC Jacket 100Ft (15402)
- Grote Electrical Wire & Cable