Shop All Wire Terminals
Grote
16-14 AWG Vinyl Ring Terminal #8, #10 Stud PK
Mfr # 83-2304
Zoro # G9790341
product price: $9.19
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size #8, #10
- Max. Voltage 600V
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 83-2304
- Zoro # G9790341
- UPC # 621935002398
- Country of Origin China
- Category Wire Terminals
Dimensions
Stud Size | #8, #10 |
Details
Item | Ring Terminal |
Max. Voltage | 600V |
Connection Material | Tin-Plated Copper |
Description
Ring Terminal, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (F1.5X3LG6-A)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 2P 30A (8910DPA32V04)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA25LB)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621BK)
- GROTE 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3010)
- GROTE 12-10 AWG Nylon Ring Terminal 1/2" Stud PK (83-2216)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK15 (84-2219)
- GROTE 4 AWG PVC Ring Terminal 1/2" Stud PK (84-2913)
- GROTE 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3014)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3009)
- STA-KON 22-16 AWG Nylon Ring Terminal 5/16" Stud PK100 (RA18-516)
- Grote Wire Terminals