Shop All Wire Terminals
Grote
16-14 AWG Vinyl Ring Terminal #10 Stud PK
Mfr # 84-2304
Zoro # G9794675
product price: $1.99
/pk 15, $0.13/ea
Sold in multiples of 9 for $17.91
$17.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size #10
- Max. Voltage 600V
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-2304
- Zoro # G9794675
- UPC # 621935003685
- Country of Origin China
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Details
Item | Ring Terminal |
Max. Voltage | 600V |
Connection Material | Tin-Plated Copper |
Description
Ring Terminal, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- NOARK Overload 45-60A 2 Pole, 3 (RHUS-80/3-60)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 10A, 32V DC, Indicating, 2 PK (BP/ATC-10ID)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SDO1V02S)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2047)
- GROTE 6 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2940)
- GROTE 12-10 AWG Nylon Spade Terminal #10 Stud PK50 (83-2222)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2050)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2048)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK50 (83-2219)
- MIDWEST FASTENER 16 WG to 14 WG x 5/16" Uninsulated Ring Terminals 10PK (66981)
- Grote Wire Terminals