Shop All Wire Terminals
Grote
16-14 AWG Nylon Ring Terminal 5/16" Stud PK
Mfr # 83-2213
Zoro # G9790159
product price: $11.35
/pk 50, $0.23/ea
Sold in multiples of 2 for $22.70
$22.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 5/16"
- Connection Material Tin-Plated Copper
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 83-2213
- Zoro # G9790159
- UPC # 621935053123
- Country of Origin China
- Category Wire Terminals
Dimensions
Stud Size | 5/16" |
Details
Connection Material | Tin-Plated Copper |
Item | Ring Terminal |
Max. Voltage | 600V |
Description
Ring Terminal, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Replacement Rotary Head for LSJ-A Series (LSZ1JGA)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2.80A, 250V AC, Non-Indicating (FRN-R-2-8/10)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 3/8" Stud PK, Connection Material: Tin-Plated Copper (83-2513)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 3/8" Stud PK (83-2414)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2340)
- GROTE 12-10 AWG Nylon Spade Terminal #10 Stud PK50 (83-2222)
- GROTE 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3010)
- GROTE 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3001)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30416)
- Grote Wire Connectors & Disconnects