Shop All Wire Terminals
Grote
16-14 AWG Heat Shrink Ring Terminal 3/8" Stud PK
Mfr # 83-2414
Zoro # G9790551
product price: $32.95
/pk 50, $0.66/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Heat Shrink
- Stud Size 3/8"
- Max. Voltage 600V
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 83-2414
- Zoro # G9790551
- UPC # 621935042332
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8" |
Details
Insulation Type | Heat Shrink |
Max. Voltage | 600V |
Connection Material | Tin-Plated Copper |
Item | Ring Terminal |
Description
Ring Terminal, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220HID)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS3SSRAC)
- BROAN Transformer, 16V, 30VA (C907)
- PANDUIT Ferrule, non-insulated, 2/0 AWG (70.0mm (F89-32-L)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2001)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2047)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2340)
- GROTE 16-14 AWG Vinyl Pin Terminal (84-2172)
- GROTE 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2540)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK50 (83-2219)
- 3M 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (MNG10-8RX)
- Grote Wire Connectors & Disconnects