Shop All Electrical Wire & Cable
Grote
14 AWG 1 Conductor Stranded Primary Wire 500 ft. GN
Mfr # 87-7506
Zoro # G8600112
original price:
$109.99
25% off
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Color Green
- Number of Conductors 1
- Length 500 ft
- Jacket Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 87-7506
- Zoro # G8600112
- UPC # 010054810890
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 500 ft |
Nominal Outside Dia. | 0.12 in |
Wire Size (Wire and Cable) | 14 AWG |
Wire Size - Wire and Cable | 14 AWG |
Spool Length | 500 ft. |
Length (Straight Wireway) | 500 ft |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 14 AWG, Insulation Material PVC, Wire Color Green, Length 500 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Green, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Splice Kits, 2 AWG to 250 kcmil, 194F, Blk (5303)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRWR20BLK)
- AC WORKS 30A 125V L5-30P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL530P-FC)
- FLEX-STRUT Angle Splice, 3-Hole (FS-5110 E/G)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-7507)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9010)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-7001)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. OR, Max. Voltage: 60V (87-7012)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-5012)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 500 Feet (18SS316L500)
- Grote Electrical Wire & Cable